Beli bit socket hexagon di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JTC Hexagon Socket Bit (INHEX Socket) Metricatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- TONE Hexagon Socket Inch Sizeatribut:
- Specification: Inch size
- Square Drive: 12.7 mm (1/2 inch)
- Kennedy Hex Socket Bit 1/2 inchatribut:
- Socket Type: Socket Bit
- Finish/Coating: Chrome Plated
- Bit Type: Hexagon
- Drive Type: Square
- Material: Chrome Vanadium Steel
- TEKIRO Hex Bit Socket 1/2inch DR (Mata Sock L)Deskripsi:TEKIRO Hex Bit Socket Mata Sock L [1/2 Inch DR 4x100 mm], Hex Bit Socket atau mata sock berbahan chrome vanadium yang didesain kuat, awet, dan tahan lama. Digunakan untuk menutupi kepala mur atau baut sehingga saat menggunakan kunci sok mur atau baut tidak akan mudah terlepasFungsi : digunakan untuk menutupi kepala mur atau baut, sehingga pada saat menggunakan kunci sock mur atau baut tidak akan mudah terlepasMaterial : Chrome vanadiumDimensi : 61mm 13mm 21mmatribut:
- Dimension 2 (mm): 13
- Dimension 3 (mm): 21
- Dimension 1 (mm): 61
- Size (inch): 1/2
- TEKIRO Hex Socket Bit Set 1/2inch (Mata Sock L)Deskripsi:Hex Socket Bit - Mata Sok L Set 1/2 Inch 10 Pcs Tekiro SC-HB0638Nama : Hex Socket Bit - Mata Sock L Set Tipe : 11 pcs No. Part Produsen : SC-HB0638Spesifikasi:- 7 pcs 1/2" drive Hex Bit Socket 55mm: H4 H5 H6 H7 H8 H10 H12- 1 pcs 1/2" drive Hex Bit Socket 65mm: H14- 2 pcs 1/2" drive Hex Bit Socket 70mm: H17 H19- 1 Metal Caseatribut:
- Content: 7pcs 1/2inch DR. Hex Bit Socket 55 mm, H4, H5, H6, H7, H8, H10, H12; 1pc 1/2 inch DR. Hex Bit Socket 65 mm H14; 2pcs 1/2 inch DR. Hex Bit Socket 70 mm H17, H19
- Type: 4111
- Driver (inch): 1/2
- SATA Hex Bit Socket 1/2inch Dr.Deskripsi:- Heat treated, chrome plated socket bases for durability and serviceability- Bit made from S2 materialatribut:
- Drive End (mm): 24
- Overall Length (mm): 75
- Kennedy Socket 1/2 inchDeskripsi:Bi-Hexagon Sockets 12 point - side drive design gives a higher torque than normal sockets, grip worn nuts and will not round off existing nuts. All have a ball-retaining groove on each face of the square drive, which ensures a positive fit with accessories. Require only a one-twelfth turn to engage the next point of the socket.atribut:
- Material: Chrome Vanadium Steel
- Drive Size: 1/2 Inch
- Number of Points: 12
- Socket Depth: Standard
- Drive Type: Square
- Finishing: Polished Chrome
- Socket Type: Bi-Hexagon Socket
- GENIUS Metric Deep Hand SocketsDeskripsi:To guarantee the highest level of quality, we maintain strict production standards. From raw material inspection, production control, quality and function testing. Genius Tools Hand Sockets are designed with users in mind and tested to guarantee performance.
- Vessel Socket Bit (Mata Obeng)Deskripsi:Socket Bit for Hex screw
- TEKIRO DR. Hand Socket 1/2inch 6pt (Mata Sock)Deskripsi:- Heat treated Chrome Vanadium steel-Drop Forged for extran Strength-Silver matt finishingatribut:
- Dimension 3 (mm): 13
- KRISBOW Socket 3/8inch (Mata Kunci Sok)atribut:
- Type: Socket
- Square Drive (inch): 3/8
- Material: Chrome Vanadium Steel
- GENIUS Mata Kunci Sok Hexagonal Metric HeadDeskripsi:Quality you can trust: Genius Tools impact sockets, impact bits and impact bit sockets are made for professionals and serious tool users. We offer bit sockets and impact bit sockets. One in chrome vanadium and one in chrome molybdenum. Our multi-step manufacturing process ensures that our tools meet ANSI specs.Our bit sockets come in drive sizes between 1/4inch to 1/2inch and out impact bit sockets come in drive sizes between 3/8inch and 1inch. All of our bit sockets come in multiple lengths and multiple tip configurations.atribut:
- Material: Chrome Molybdenum Steel
- Type: Hex
- TONE Hexagon Impact Socket 3/4 Inchatribut:
- Square Drive: 19.0 mm (3/4 inch)
- Accessories: Pin, O-ring
- Overall Length (mm): 75
- TONE SUS Hexagon SocketDeskripsi:- Socket Holderatribut:
- Input Drive (mm): 12.7
- Finish Material: Stainless Steel (precipitation hardening system)
- TRUSCO Socketatribut:
- Material: Chrome vanadium steel (Cr-V)
- Surface Processing: Trivalent chrome plating
- JTC Hexagon Socket Bit (INHEX Socket) Metric 3atribut:
- Dimension A (mm): 17.9
- Dimension B (mm): 13.8
- Dimension C (mm): 18
- Dimension L (mm): 48
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Toptul Hex Bit Sockets 1/4inchatribut:
- Length (mm): 37
- Drive (inch): 1/4
- TEKIRO Hex Key Long Arm Inch (Kunci L)Deskripsi:Kunci L adalah produk yang banyak digunakanpada kebutuhan tekhnik, dengan fungsi utama yang digunakan untuk instalasi baut L, juga diciptakan dengan standar khusus pada setiap bahan dan bentuknya. Terbuat dari material berkualitas dan awet.Dimensi produk : 90mmx14mmx1mmKunci L adalah produk yang banyak digunakanpada kebutuhan tekhnik, dengan fungsi utama yang digunakan untuk instalasi baut L, juga diciptakan dengan standar khusus pada setiap bahan dan bentuknya. Terbuat dari material berkualitas dan awet.Fungsi : Membuka dan mengencangkan baut type heksagonalMaterial : S2
Daftar Harga bit socket hexagon Terbaru April 2026
| JTC Hexagon Socket Bit (INHEX Socket) Metric | Rp21.900 |
| TONE Hexagon Socket Inch Size | Rp129.900 |
| Kennedy Hex Socket Bit 1/2 inch | Rp64.900 |
| TEKIRO Hex Bit Socket 1/2inch DR (Mata Sock L) | Rp39.900 |
| TEKIRO Hex Socket Bit Set 1/2inch (Mata Sock L) | Rp639.900 |
| SATA Hex Bit Socket 1/2inch Dr. | Rp82.900 |
| TONE Hexagon Socket (Mata Sock L) | Rp99.900 |
| Kennedy Socket 1/2 inch | Rp92.900 |
| JTC Hex Socket Bit Set (Mata Sock L) | Rp379.900 |
| GENIUS Metric Deep Hand Sockets | Rp77.900 |
Data diperbarui pada 01/04/2026 (Harga belum termasuk PPN)



















































































































































%20Metric/p9P101534909-2.jpg)


/9eP101000338-4.jpg)
/q7P101003943-2.jpg)

/P102066232-6.jpg)

/P101534886-1.jpg)

/jxP102039717-2.jpg)
/93P101000327-7.jpg)
/5dP103638193-1.jpg)




%20Metric%203/pgP101534916-7.jpg)

/P101000422-1.jpg)